Kinki Factory Caterpillar Slide Duster Gun Alpha (Alpha) (Nosel Semprot Angin)

Sebelum PPN:
Rp829.900
Spesifikasi
Weight (g)105
Fluid UsedCompressed air
Set Pressure Range (MPa)0-1.0
Operating Temperature (°C)-10 to 60
MaterialBrass, aluminum, rubber (NBR)
Air Consumption (L/minute)353 (at the time of 0.4MPa)
Maximum Operating Pressure (MPa)1
Noise Value (dB)75 (at the time of 0.4MPa)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By providing a slide mechanism on the grip, it is possible to perform fixed blow at the point flow rate setting without torque stress of air on / off, air flow adjustment, trigger / button, etc. Outstanding handling. Anyway, lightweight. The nozzle is a special nozzle [K-CPD-alphaN] that blows softly over a wide area.

Ulasan Produk

Tidak ada ulasan