Katayama Chain Roller Chain With Attachment

Sebelum PPN:
Rp1.699.900
Spesifikasi
Approximate Mass (kg/M)0.61
Number of Columns1
Chain pitch (P) (mm)12.7
Dimension X (mm)12.7
Maximum Allowable Tension (kN)2.75
Additional Mass (kg)0.0014 (per attachment)
Dimension A (mm)8.07
Dimension B (mm)9.48
Dimension C (mm)7.9
Dimension E (mm)5.8
Dimension H (mm)11.7
Dimension Y (mm)17.4
Dimensions d (mm)3.97
Dimensions o (mm)3.6
Dimensions t (mm)1.5
MaterialStandard steel chain
Roller Link Inner Width (W) (mm)7.95
Roller Outer Diameter D (mm)7.95
TypeChain with attachment
Unit Length (m)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High precision roller chain with attachment. Ideal for small conveyors with small pitch and high precision.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait