Japan Green Cross Reflective Tape (Lakban Reflektif / Stiker Reflektor)

Sebelum PPN:
Rp739.900
Spesifikasi
Length (m)10
Width (mm)50
MaterialReflective sheet (polyester film)
Weight (g)110
Thickness (mm)0.15
CharacteristicReflection
ColorFluorescent yellow
Japanese Green Cross Part Number265017
Main UsesFor display and safety
Release PaperYes
TRUSCO Number480-2926

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For all signs such as factories and warehouses. For alerting various dangerous places and collision prevention.
Feature
Reflective tape with a wide variety of colors.

Ulasan Produk

Tidak ada ulasan