IRIS OHYAMA Cart Rank Ck-130

Sebelum PPN:
Rp2.899.900
Spesifikasi
Lower Inner Dimension (mm)Width approx. 1160 x depth approx. 290
Outer Dimensions (mm)Approx. 1300xApprox. 450xApprox. 390
Inside Height (mm)Approx. 310
Dimensions (mm)1300x450x390
Load Capacity (kg)60
Material(Body) polypropylene, (Drain stopper) polyethylene resin, (Fixing hook) Steel, PVC dipping, (Hinge shaft) stainless steel
Accessories2 detachable partition plates, 2 drain cocks, 1 tool tray, body fixing beltx2, fixing hookx(large) 2 (small) 2
Capacity (L)130
ColorGray / dark green
LidYes
Mass (kg)9.9
Upper Inner Dimension (mm)Width approx. 1210xdepth approx. 350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Padlocks are sold separately.
Feature
It is a large storage box with hardware specifications that fits the bed of a light truck. Comes with a fixed belt for the body. A commercially available padlock (40mm) can be attached.

Ulasan Produk

Tidak ada ulasan