Spesifikasi
| Accessories | 3 sensors, ground connection lead, fuse, conversion adapter, power cord |
|---|---|
| Rated Voltage | 100-240V AC 50 / 60Hz |
| Dimensions (mm) | 185x160x58 |
| Temperature (°C) | (Accuracy) 0-500 -> +/- 3 / 501-700 -> +/- 4 (excluding sensor error) |
| Resolution (°C) | 1 |
| Measurement Range | 0 to 200 ohm |
| Operating Environment | 0-40 degrees Celsius, 20-85% RH (no condensation) |
| Rated Current (A) | 7 |
| Resolution | (Voltage) 0 to 99.9mV: 0.1mV, 100 to 200mV: 1mV auto range, (resistance) 0 to 99.9 ohm: 0.1 ohm, 100 to 200 ohm: 1 ohm auto range |
| TRUSCO Number | 442-3691 |
| Temperature Measurement Range (°C) | (Sensor: TM-100S) 0 to 500, (Probe: TM-100SP) 0 to 700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
You can measure the temperature of the tip of your soldering iron, leak voltage and earth resistance with this one unit. Economical temperature sensor (PAT.P) with a long service life that can be measured more than 200 times Comparator function: A function that automatically determines pass / fail based on measured values. You can check if it is met. If the measured value is within the range of the upper limit / lower limit set in advance, it will be judged as pass, and the green lamp lighting + buzzer sound will be output. If it is out of range, the red lamp will light. Display value hold function: By using the display value hold function, you can easily read by holding the display value, such as when writing the measured value to a data sheet. (It functions as a peak hold in temperature measurement.) Auto-zero function: When measuring leak voltage and earth resistance, reset the zero point error due to temperature change or aging of the circuit on the internal circuit. Sensor alarm function (PAT.P): This function adds sensor damage value and notifies sensor replacement time by sensor alarm lamp when the set value is reached. Corresponds to the wide temperature range of 0 to 700 degreess required for soldering, with an error of +/- 0.5% of full scale (not including sensor error). Due to the structure that the sensor easily contacts and touches the contact surface of the tip, accurate temperature can be measured in just a few seconds regardless of the angle and shape of the tip. The sensor can be easily replaced by the customer.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
