goot Resistance Bending Kink Tool (Antistatic Product)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Weight (g)100
Overall Length (mm)152
Maximum Cutting Diameter (mm)Ø1
TRUSCO Number135-4729

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kink tool for lead wires of electronic components such as resistors.
Feature
Bending and cutting can be performed simultaneously in one process. It has an adjuster that can adjust the length of the foot of the part during processing.

Ulasan Produk

Tidak ada ulasan