Furupla Pressure Sprayer

Sebelum PPN:
Rp1.899.900
Spesifikasi
Material (Hose)Elastomer (TP)
TypeAccumulator
Hose Length (m)2
Nozzle Length (mm)650-1600
NozzleOne head
Mass (kg)2.25
AS ONE Part Number1-6574-01
Material (Nozzle)Stainless steel (SUS304)
Material (Tank)Polyethylene (PE)
Model Shoulder type
TRUSCO Number401-3182
Tank Capacity (L) 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gardening
Feature
Excellent usability and durability. Because it is a conical nozzle, when the nozzle is closed, it is sprayed over a wide area with fine mist, and when it is loosened, the mist becomes coarse and hard to be blown off by the wind. Further loosening will result in direct radiation.

Ulasan Produk

Tidak ada ulasan