Furupla Diamond Manual Air Pump (with Accumulator & Pressure Gauge) (Pompa Angin Manual)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Hose Length (cm)70
Maximum Pressure (kPa)Approx. 1200
Weight (g)680
Colordark blue
MaterialGlass fiber reinforced polypropylene
Applicable Tire ValveAmerican style
Height (mm)640

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For bicycles (US style), motorcycles and cars. For leisure goods. For ball balls. For general bicycles. For competition bicycles.
Feature
Light and durable. Convenient to carry. Excellent durability without rust. Wide application with adapter. Easy to pressurize to high pressure. With accumulator to reduce pressure. With high performance pressure gauge.

Ulasan Produk

Tidak ada ulasan