FLUKE Log Recording Multimeter For Rms Type Electronic Equipment (Multitester)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Weight (g)870.9
Dimensions (mm)222x102x60
Battery6 AA alkaline batteries (NEDA15AIECLR6)
Relative Humidity0-90% (0-37 degrees Celsius), 0-65% (37-45 degrees Celsius), 0-45% (45-55 degrees Celsius)
Lifespan100 hours minimum, 200 hours in logging mode
Operating/Storage Temperature (°C)-20 to + 55 / -40 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Quickly record the performance results of your design performance and display them in a graph. With this logging and graphing feature, you no longer need to download recorded readings to your PC to detect trends. Fluke287's handheld multimeter is even more accurate and easier to use than ever to help solve problems. The ultimate handheld tool that can be used for applications requiring high accuracy.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait