FLUKE Industrial Multimeter

Sebelum PPN:
Rp21.999.900
Spesifikasi
DisplayBar graph, backlight
Weight (g)698.5 (including holster)
Capacitance1nF-9999microF
SafetyCAT IV 600 V / CAT III 1000 V
Battery3 AA batteries
Battery Life (hour)800
Dimensions (mm)63.5x100x198.1
Frequency (Hz)0.5-199.99k
Measurement Range(DC voltage) 0.1mV to 1000V, (AC voltage) 0.1mV to 1000V, (DC current) 0.1microA to 10A, (AC current) 0.1microA to 10A, (resistance) 0.1 ohm to 50M ohm
TemperatureN / A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A new type of measuring instrument with functions and accuracy to solve many electrical problems in harsh environments. IP67 (waterproof, dustproof), MSHA certified, temperature range -15 degrees Celsius to + 55 degrees Celsius (-40 degrees Celsius for 20 min.), 95% humidity, 3m drop test.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait