Spesifikasi
| Display | Digital: 6000 counts, updated 4 times per second |
|---|---|
| Weight (g) | 550 |
| Dimensions (mm) | 167x84x46 |
| Measurement Range | (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (Auto volt) 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (Conduction) 600 ohm, (Ohm) 600 / 6k / 60k / 600k / 6M / 40M ohm, (diode test) 2V, (capacitance) 1000n / 10micro / 100micro / 9999micro / 100-10 |
| Battery | 9V alkaline battery (NEDA 1604A / IEC 6LR61) |
| Surge Suppression | IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2 |
| Lifespan | 400 hours when backlight is off |
| Maximum Voltage (V) | 600 |
| Operating/Storage Temperature (°C) | -10 to + 50 / -40 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (Auto volt) 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (Conduction) 1 ohm, (Ohm ) 0.1 / 0.001k / 0.01k / 0.1k / 0.001M / 0.01M ohm, (Diode test) 0.001V, (Capacitance) 1n / 0.01micro / 0.1micro / 1microF, (Temperature) 0.1 degrees Celsius, (AC current ) 0.1microA, (DC current) 0.1microA, (Frequency) 0.01 / 0.1 / 0.001k / 0.01Hz
Feature
Professionals have the features they need to troubleshoot and repair HVAC (heating, ventilation, and air conditioning) systems. Everything you need for an HVAC meter is included, including temperature and microampere measurements that allow you to quickly troubleshoot problems using HVAC equipment and flame sensors. Fluke80BK-A built-in DMM temperature probe is included. The microamp function allows flame sensor measurements down to 0.1 microA. Use the AutoV / LoZ function to prevent false readings caused by ghost voltages. It also comes with a large white LED backlight for working in dimly lit places. It measures resistance, continuity, frequency, and capacitance, displays minimum / maximum / average readings and elapsed time, and records signal variations.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qzP103645971-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
