DURAN Screw Cap With Black Cap

Sebelum PPN:
Rp999.900
Spesifikasi
Inner Diameter (mm)Ø30
Capacity (ml)2000
Drain RingNone
Thread Standard (GL)45
Body Diameter x Overall Height (Ømm x mm)Ø136x260
Body MaterialDURAN (R) (borosilicate glass-1)
Heat Resistance Temperature (°C)(Bottle) 500, (cap) 150
TGK Part Number371-05-20-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Before performing autoclave sterilization, remove the cap or loosen one or more turns.
Feature
DURAN (R) borosilicate glass from SCHOTT of Germany has excellent heat and corrosion resistance. Can be widely used as a sterile bottle. The material of the black cap is phenolic resin, and the white packing is EPDM.

Ulasan Produk

Tidak ada ulasan