Daytona Air Intake System Turbo Filter (For 4St Mini & 2St Mission) (Sistem Intake Motor)

Sebelum PPN:
Rp459.900
Spesifikasi
Compatible ModelsNSR250R (90-96)
Replacement guide(Main jet) No need

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Some vehicles require an increase in the number of main jets as the intake air volume increases.
The mounting direction (front, back) differs depending on the model. Check the instruction manual before installing.
Use a neutral detergent for washing, rinse thoroughly with water, and dry securely in the shade. If the product is deteriorated or damaged during maintenance, be sure to replace it with a new one.
Turbo filter mounting direction:
* Basically, it is recommended that the yellow side (coarse side) be on the outside and the black side (fine side) be on the cab side. We are. However, the direction of the yellow surface and the black surface may be reversed for some vehicles only, so be sure to refer to the instruction manual.
Feature
Dry type air filter that can be easily replaced with a normal air cleaner for easy power up. Combination of coarse filter and fine filter enhances inhalation efficiency, peak power and acceleration can be increased just by replacing. General-purpose products have coarse (colored surface) filter and fine (black surface) filter Combination of In addition to the standard type, there is a lineup of fine type and extra fine type. Cut and use according to normal size. 20mm thick. Dry type.

Ulasan Produk

Tidak ada ulasan