Daytona Inner Fork Kit Std Soft Spring For Drum (Sistem Penstabil Motor)

Sebelum PPN:
Rp8.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Main Compatible Models: Monkey FI (Z50J9 / AB27-1900001-) / Monkey / Gorilla (12V / Z50JN / P / S / T / V / W / X / Z50J-2000001-) (Z50JY / 1/2/4/5/6/7)- AB27-1000001-), Monkey / Gorilla 3.1PS (6V / Z50JF / J / L, Z50J-1600008-1805927), Monkey / Gorilla 2.6PS (6V / Z50JZ / B / C / E, Z50J-1300017-1510400)
Feature
I don't want to change the normal look. It is the best front reinforcement measure for such enthusiasts. Not only can the suspension performance be improved, but the stability of the inner tube, which has been increased by about 14% from normal phi 22.2 to phi 25.4, cannot be overlooked. An oil damper fork kit that can be changed to a high-performance suspension simply by replacing the ASSY with the normal look as it is. Inner tube diameter increased from phi 22.2 to phi 25.4. A lineup of multi-types that can be upgraded for drums and disc brakes. For the 5L / 4L monkey, the damping characteristics have been reviewed to optimize the oil passage cross-sectional area of ​​the oil damper. Ride comfort and road surface tracking have been improved.

Ulasan Produk

Tidak ada ulasan