Daytona Motorcycle Accessories Classic Career (Aksesoris Sepeda Motor)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Dimensions (mm)[Loading unit] 183 x 190 (front) x 116 (back)
Maximum Loading Capacity (kg)4
Compatible ModelsW800 ('11 -'16), W650 ('99 -'09), W400 ('99 -'09)
Pipe Diameter (mm)[Main] 19.1
Finish MaterialSteel / chrome plating finish

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Arranged to a carrier based on our popular grab bar (part number: 33275) whose simple design is persistent. By flattening the upper surface of the seat and the loading platform, large loads can be stably loaded. Both design and usability are compatible.

Ulasan Produk

Tidak ada ulasan