Daikin Industries Piston Pump

Sebelum PPN:
Rp19.999.900
Spesifikasi
Pump Capacity (cm³/rev)14.8
formatV series piston pump
Type0
Direction of Rotation0
Allowable Rotation Speed (rpm)500-1800
Control Method0
Discharge DiameterG1
Discharge Rate (L/minute)0
Fluid UsedPetroleum hydraulic oil
Maximum Operating Pressure (MPa)21
Pressure Adjustment Range (MPa)1.5-14
Pressure Adjustment Range (kgf/cm²)15-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Low noise has been achieved over the entire pressure range. Since the power loss is small, the rise in oil temperature can be reduced, so the tank capacity can be reduced. It has high response, high stability, and long life, so it is possible to improve the reliability of the main engine.

Ulasan Produk

Tidak ada ulasan