Car-Boy Lakban Anti Slip Zara X 2 (Selotip)

Sebelum PPN:
Rp239.900
Spesifikasi
Material (surface)Mineral particles
AdhesiveAcrylic
Tape Width (mm)50
Tape Thickness (mm)Approx. 1
Tape Length (m)Five
Base MaterialAluminium
CharacteristicOutdoor use
Main UsesFor non-slip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Powerful non-slip feet that are slippery. Ideal for slippery places such as iron stairs and passageways. Can be used outdoors. Since the surface is coated with resin, it prevents wear on the non-slip part and can be used for a long time. (Depending on usage environment)

Ulasan Produk

Tidak ada ulasan