BAHCO Long Nose, Radio Pliers (Tang Jepit)

Sebelum PPN:
Rp689.900
Spesifikasi
Cutting Ability (mm) Iron WireØ1.25
Maximum Cutting Diameter (mm)Ø(Hard wire) 1.25
Overall Length (mm)152
Weight (g)130
SpringYes
Cutting Capacity (mm) Copper Wire1.5
TRUSCO Number128-7401
TipTaper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ergo handle based on ergonomic comfort. Dramatically reduce the risk of injury for professional craftsmen. Ergo design for strong grip. The tough tip ensures grip and smooth work. The return spring mechanism allows you to select ON / OFF of the spring function.

Ulasan Produk

Tidak ada ulasan