Spesifikasi
| Gauge Number | 13 |
|---|---|
| Material (non-slip) | Polyurethane |
| Color (wrist) | black |
| Size | LL |
| Middle Finger Length (cm) | 9 |
| Cut Resistance | EU cut level 3 |
| Material | Dyneema fiber, spandex fiber, nylon fiber |
| Palm Circumference (cm) | 20.4 |
| Quantity (Twin) | 1 |
| Stab Resistance | Level 2 (test 60N or more) |
| Tear Resistance | Level 4 (test 75N or more) |
| Total Length (cm) | 26 |
| Wear resistance | Level 4 (8000 tests or more) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Handling of sharp parts, handling of metals, plastics and ceramics with oil. Solar cell industry.
Feature
High-flex 11-624, the best in abrasion-resistant and piercing-resistant gloves, is made with a blend of Dyneema, Spandex and Nylon fibers. Realized sex and softness. Polyurethane coating and Dyneema fiber liner achieve high abrasion resistance. The unique blended yarn has excellent comfort, softness, coolness and cut resistance. Demonstrate excellent grip with polyurethane coating. Dyneema fiber is resistant to water detergents, so it is strong in commercial laundry and does not reduce cut resistance. Abundant size and ergonomic design enhances the fit.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/ANSELL%20Cut%20Resistant%20Gloves%20Hiflex%20624%20(Sarung%20Tangan)/qkP103642956-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)