Daico Thermotec Rotating Wave Nozzle Patagan SPG Series

Sebelum PPN:
Rp3.199.900
Spesifikasi
UseDrainer, Xu Dust, Oil drainer etc.
MaterialCase → POM resin (polyacetal), internal rotor → POM resin (polyacetal), bearing → SUJ2 (iron * grease filled), nozzle tube → soft urethane, connection port → BS (nickel-plated), injection Diameter → Φ25
Working Pressure (MPa)0.3 to 0.35
Operating Temperature (°C)10 to 40
Fluid UsedAir, inert gas
Flow Rate (nl/minute)100 to 110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The air outlet rotates at high speed! Intermittent air spreads over a wide area by rotating. Draining and dust removal can be performed more effectively than conventional air guns. Reduce processing time and air consumption!

Ulasan Produk

Tidak ada ulasan