KRISBOW Electrician Tool (Set Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.499.900
Spesifikasi
Dimensions (mm)540x470x270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Content:
- Insulated Screwdriver set 7pcs
- PC Stool Case F/Mechanic 460x325x150mm
- Insulated Combination Plier 7inch
- Insulated Long Nose Plier 6inch
- Insulated Diagonal Cutting Plier 6inch
- Impact Drill Set 13mm 500W (21pcs)
- Measuring Tape 7.5mx25mm
- LED Flashlight 25LM
- 2 x AA Light Weight
- Tool Pouch 8 Pockets
- Ballpeen Hammer 16oz Rubber Grip
- Claw Hammer 12oz Rubber Grip
- Groove Joint Plier 10inch
- Adjustable Wrench Soft Red Handle 8inch
- Crimping Pliers Set 9inch
- Cold Chisel Flat 14x150mm with Hand Grip
- Voltage Tester Red AC/DC 120-250V/TESPEs
- Multi Purpose Elect Shears 6.1/2
- KM06-287 Clamp Meter AC 600A
- Analogue Multimeterlarge
- Leather Work Glove
- Spectacle Indoor Outdoor.
Feature
Professional package for electrical engineers Include insulated equipments to prevent electrical shock Semi complete package Lifetime warranty for basic handtool.

Ulasan Produk

Tidak ada ulasan