CORSAIR Memory Laptop

Sebelum PPN:
Rp2.199.900
Spesifikasi
Memory TypeDDR3L
Memory Size (GB)8
Tested Voltage (V)1.35
Tested Speed (MHz)1600
SPD Speed (Mhz)1600
Package Memory FormatSODIMM
Memory ConfigurationSODIMM
Tested Latency11-11-11-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STABLE, RELIABLE, COMPATIBLE. ValueSelect memory is tested to Corsair's tough standards and is stable, reliable, and compatible with virtually all major notebook and netbook PCs. Backed by a limited lifetime warranty.

Ulasan Produk

Tidak ada ulasan