KLENCO Industrial High Pressure Jet Spray (Penyemprot Jet Tekanan Tinggi)

Sebelum PPN:
Rp64.999.900
Spesifikasi
Operating Pressure (bar)110
Main Supply (V/Hz)230/50
Vacuum Motor (W)1200
Cable Length (m)10
Dimensions (cm)71x56x92
Water Flow (L/hour)720

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The K110 is an Industrial High Pressure machine equipped with a ceramic piston and 1450 rpm 4 pole motors. This machine is very suitable for use in large outdoor areas such as parks, factories, parking areas and others.
Feature
- Low maintenance pump with gauge - Main switch with circuit breaker - Automatic motor cut-off/reactivation - Durable 1450 rpm 4-Pole Motor

Ulasan Produk

Tidak ada ulasan