Thermor Electric Water Heater Steatite (Pemanas Air Elektrik)

Sebelum PPN:
Rp8.299.900 - Rp34.999.900
Spesifikasi
Electrical Power (W)750
Voltage (V)220-240
Energy Consumption in 24hour (kWh)0.76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ultra Slim, Slim and Modern Design Thermor Water Heater No.1 from France Since 1931 - Heating elements made of copper. - SAVE, because the electric power is only 350 Watts more efficient compared to other 30 liter capacity class heaters. - SAFE, because it has 3 Security Systems; Thermostat, ELCB, and Safety Cut Out which are only owned by Thermor & Daalderop brands in Indonesia. - DURABLE, because the inner tube is made of Zincronium anti-rust enamel, which is usually used on ship piers. - High density CFC free polyurethane - As the name implies the shape of HZ or Horizontal, Unique and Modern sleek design - O'Pro (Ohmic Resistor) technology is an anti-corrosion device with a passive electrical system that balances the electrical reaction between the tube and the heating element. - Guaranteed protection with an IP24 rating. - High density CFC free polyurethan. - User friendly interface for quick module selection buttons

Ulasan Produk

Tidak ada ulasan