Thermor Electric Water Heater Access (Pemanas Air Elektrik)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Capacity (L)15
Electrical Power (W)350
Voltage (V)220-240
Energy Consumption in 24hour (kWh)0.46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermor is a pioneer and well-known brand from France with a long history in the market for electric heaters and water heating systems. More than 70 countries available, Thermor always prioritizes innovation, the latest technology and modern design. With more than 80 years of experience, Thermor is an expert in water heating in terms of strength, function and design.
Feature
- +50% longer tube life thanks to O'Pro (anti-corrosion) technology. - Unique and modern design suitable for the needs of every home - Copper heating element, corrosion resistant. - Diamond-quality zirconium enamel for the strength and durability of the tube against corrosion, does not react with acidic water despite high heating. - International standard IP24 Rating for electricity safety and consumer protection (Waterproof Protection). - Magnesium Double Anode for additional anticorrosive protection - 3 layers of security: Thermostat, Safety Cut Out and ELCB.

Ulasan Produk

Tidak ada ulasan