Sebelum PPN:
Rp16.999.900 - Rp63.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Temperature (°C) | 65-85 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
memberikan rasio air hangat 1 berbanding 6, dengan kapasitas 50L sanggup menghasilkan 300L air hangat. Saat mencapai suhu maksimum pada 85°C, maka konsumsi listrik akan menjadi 0 Watt.
Description
Produces more warm water with a ratio of 1: 6. 50 liter capacity can produce 300L of warm water. When it reaches a maximum temperature of 85C, automatic electricity consumption becomes 0 watts.
Feature
- Dry Element The heating element is wrapped in copper tubes and always in a dry state - Turbo Duo Element : Hot water supply will be maintained consistently. Double elements can be activated by knobs outside the tube, and in 2 hours will automatically turn off. - Full copper : Using pure copper. anti-rust, corrosion and durable. Produced with the advanced TIG welding method with 1 connection, so the risk of leaking tubes is very low - Ceramic Element : The heating element is made of ceramic which has a high heat resistance provide a better heat temperature of 85 degrees Celsius (other products 55 degrees Celsius). - Double safety : To avoid excess heat in the tube, a high sensitivity and liquid system Thermostat is used Safety Cut Out will cut off the electric current if there is excess heat in the tube - Safety Thermostat : Safety Thermostat feature on the Daalderop water heater functions to regulate the temperature automatically. - Return Valve : Avoid overpressure conditions which can cause leakage in the tube. - PU Insulation : polyurethane (CFC Free) insulation. The impact is safe if touched by the hand - Steel Casing with anti corrosion paint : The outer casing of the tube uses steel which is coated with car rust and corrosion even when exposed to rain and heat. - Free of electric shock & saving electricity - 8 years of tube warranty & service, 5 years of spare partsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qdP103633949-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)