3M Whiteboard Film Magnetic Type
Sebelum PPN:
Rp9.299.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
| Wilayah Pengiriman | Estimasi Pengiriman |
|---|---|
| Jabodetabek & Karawang | 1 - 2 hari kerja |
| Jawa Barat | 1 - 5 hari kerja |
| Jawa Tengah | 2 - 6 hari kerja |
| Jawa Timur | 1 - 4 hari kerja |
| Bali | 2 - 7 hari kerja |
| Bangka Belitung | 3 - 12 hari kerja |
| Banten | 1 - 3 hari kerja |
| DI Yogyakarta | 2 - 6 hari kerja |
| Jambi | 3 - 8 hari kerja |
| Lampung | 2 - 5 hari kerja |
| Kalimantan | 3 - 14 hari kerja |
| Maluku | 3 - 10 hari kerja |
| Aceh | 3 - 10 hari kerja |
| Nusa Tenggara | 3 - 6 hari kerja |
| Papua | 3 - 10 hari kerja |
| Sulawesi | 3 - 7 hari kerja |
| Sumatera & Kep. Riau | 3 - 7 hari kerja |
| Sumatera Selatan | 2 - 6 hari kerja |
| Sumatera Utara | 2 - 10 hari kerja |
| Metode Pembayaran |
|---|
|
Transfer Bank : BCA Virtual Account Permata Virtual Account Mandiri Virtual Account BNI Virtual Account BRI Virtual Account |
| Kartu Kredit / Debit Online |
| GoPay |
| Cash on Delivery (COD)* |
| Pembayaran Tempo / Termin* |
| Down Payment* |
| Lihat Informasi Pembayaran Selengkapnya |
| *Klik pada metode pembayaran untuk informasi syarat & ketentuan |
Spesifikasi
| Width (mm) | 920 |
|---|---|
| Thickness (mm) | 0.6 |
| Material | Special Surface processed vinyl chloride resin film |
| Type | Magnet sheet, plain |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini
Informasi Produk
Feature
It is a magnet type that can be carried and pasted easily. Once pasted, the wall surface can be used as a projector screen or whiteboard. Since there is less reflection than conventional products, it can be used easily from anywhere. Since it can be cut with a cutter, it can be used in sizes that match the application surface.Produk Terpopuler
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(149)
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(35) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(18)
monotaro.id Kain Lap Mikrofiber 40x40cm 320gsm (Cleaning Cloth) Biru Muda 1pc
Rp11.900
Ready Stock
Terjual > 5
Rating:
97%
(33)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1box(5reams)
Rp179.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp239.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(219)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp25.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
98%
(40)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 370ml 1pc
Rp7.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
ABC Alkaline Battery AAA LR03 Milenium Power 4B+2B 1pack(4+2pcs)
Rp26.900
Rp4.483 / pc
Ready Stock
Terjual > 5
Rating:
99%
(71)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm (Cleaning Cloth) Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(51)
Standard Pen AE-7 (Pulpen / Bolpoin) ATK02092 Alfa Tip Black 0.5mm 1pc
Rp1.900
Ready Stock
Terjual > 5
Rating:
100%
(52)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
S036166619
Rp6.900
Ready Stock
Terjual > 5
Rating:
96%
(14)
3M Red Buffer Pad 5100 (Pad Buffer Lantai) 16inch 1pc
Rp76.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 635ml 1pc
Rp15.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
Epson Ink Printer in Bottle 003 (Tinta Printer) Black 65ml 1pc
Rp109.900
Ready Stock
Terjual > 5
Rating:
98%
(49)
WD-40 Multi-Use Product (Pelumas Serbaguna) 333ml 1pc
Rp99.900
Ready Stock
Terjual > 5
Rating:
98%
(43)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(7) Produk berhasil dimasukkan ke keranjang belanja
Produk Terpopuler
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(35) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(18)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(15)
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(149)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm (Cleaning Cloth) Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(6)
ABC Alkaline Battery AAA LR03 Milenium Power 4B+2B 1pack(4+2pcs)
Rp26.900
Rp4.483 / pc
Ready Stock
Terjual > 5
Rating:
99%
(71)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp239.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(219)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp25.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
98%
(40)
WD-40 Multi-Use Product (Pelumas Serbaguna) 333ml 1pc
Rp99.900
Ready Stock
Terjual > 5
Rating:
98%
(43)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(7)
Sunlight Sabun Cuci Piring Pouch (Dishwashing Liquid) Lime 370ml 1pc
Rp7.900
Ready Stock
Terjual > 5
Rating:
100%
(79)
IKA Copy Paper A4 70gsm IKF PC 70 A4G 1ream (Kertas HVS / Fotocopy)
Rp40.900
Ready Stock
Terjual > 5
Rating:
100%
(89)
OneMed Alkohol Swab (Tisu Alkohol) 1box(100pcs)
Rp23.900
Rp209 / pc
Ready Stock
Terjual > 5
Rating:
100%
(2)
3M Post-it 654 Sticky Notes (Kertas Memo) 654-5CY 1pack(5pads)
Rp60.900
3 - 7 hari kerja
Terjual > 5
Rating:
100%
(37)
monotaro.id Lakban OPP 2inch (Solasi / Selotip) Transparent 48mmx64m 1roll
Rp6.900
Ready Stock
Terjual > 5
Rating:
100%
(77)
monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis) White 1pack(100pcs)
Rp22.900
Ready Stock
Terjual > 5
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(51)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
Rp6.900
Ready Stock
Terjual > 5
Rating:
96%
(14)






















































































































































/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
