3M VHB Structural Bond Tape Y4608 Ks Series (Double Tape)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp439.900
Spesifikasi
Adhesive Strength (N/mm)23/10
ColorGray
Width (mm)19
Length (m)10
Thickness (mm)0.8
AdhesiveAcrylic
Base MaterialAcrylic foam
Operating Temperature Range (°C)-30 to 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- JIS standard - A cutter is required for cutting
Feature
Excellent initial adhesion even at low temperatures of 0 degree C It fits well on some uneven surfaces and has excellent vibration absorption. Excellent heat, water and moisture resistance and can be used outdoors. Application : Fixing various panels, emblems, and in-vehicle devices. Installation of interior materials and reinforcing materials.

Ulasan Produk