3M Lakban OPP Bening Light Duty (Solasi / Selotip)

Sebelum PPN:
Rp63.900
Spesifikasi
Adhesive Strength (N/mm)1.8/10
ColorTransparent
Width (mm)48
Length (m)50
Tensile Strength (N/mm)35/10
Adhesion Strength (N/mm)4.5/25
AdhesiveAcrylic
Adhesive Force (N/mm)4.5/25; 1.8/10
Base MaterialPolypropylene film
Main applicationFor packing
TRUSCO Number394-0667
Tensile Strength (N/10mm)35
Tensile Strength (N/25mm)87.5
Thickness (micron)50
TypeTape only
Type of TapeCan be overlaid and write characters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
It is a type that can be easily used for lightweight items and envelopes. It is a transparent packaging tape that does not hide the base because it is transparent.

Ulasan Produk

Tidak ada ulasan