3M Removable Tape Core Diameter 76mm (Lakban Removable)

Sebelum PPN:
Rp249.900
Spesifikasi
Adhesive Strength (N/mm)0.26/10
Tensile Strength (N/mm)23/10
Colortranslucent
Width (mm)24
Length (m)30
Thickness (mm)0.051
AdhesiveSpecial acrylic
Base MaterialAcetate film Matt finish (matte processing)
Core Diameter (inch / mm)3/76
Core Diameter (mm)76
TRUSCO Number001-8741

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can be cut by hand - In a paper box
Feature
You can peel off the pasting without damaging it, and write letters on the tape. Tape with little alteration or discoloration. When pasted, the tape becomes inconspicuous and almost no shadow appears even if a copy is taken.

Ulasan Produk

Tidak ada ulasan