Scotch Super Transparent Tape S (Solasi / Selotip)

Sebelum PPN:
Rp99.900 - Rp309.900
Spesifikasi
Adhesive Strength (N/mm)3.6/10
Tensile Strength (N/mm)26/10
Core Diameter3 inches (76mm)
Colortransparent
Length (m)35
AdhesiveSpecial rubber
Base MaterialSpecial polypropylene film
Thickness (mm)0.045

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A tape that has a high transparency and a beautiful finish that is resistant to yellowing even if applied for a long time. Adhesive strength about 1.5 times by using special rubber adhesive (compared to Scotch Mending tape) GPN Eco Product Net posted. Attached firmly and hard to peel off.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait