Scotch Opp Tape for Light Packaging (Solasi / Selotip)

Sebelum PPN:
Rp229.900 - Rp389.900
Spesifikasi
Adhesive Strength (N/mm)3/10
Tensile Strength (N/mm)28/10
Elongation0.8
Colortransparent
Length (m)50
AdhesiveAcrylic
Base MaterialPolypropylene
Thickness (mm)0.045

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Good moisture and discoloration resistance. - A cutter is required for cutting
Feature
It is hard to discolor and keeps its beauty. Excellent cost performance. Since the adhesive is solvent-free, it is safe. This tape is strong against water. Ideal for temporarily fixing plastic bags, pasting posters, and fastening PE sheets. Application : Temporary fasteners such as plastic bags. Paste the poster. PE sheet stopper.

Ulasan Produk

Tidak ada ulasan