Scotch Heavy Duty Double Sided Tape for Construction (Double Tape / Isolasi Bolak Balik)

Sebelum PPN:
Rp159.900 - Rp339.900
Spesifikasi
Adhesive Strength (N/mm)16/10
ColorBlack
Length (m)10
Thickness (mm)1
AdhesiveAcrylic
Base MaterialAcrylic foam (nonwoven fabric reinforcement)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can be cut by hand
Feature
It can also be used for adhesion in places where water is splashed, and can also be used as a sealing material instead of butyl tape. Sticky sticky outdoors in cold places. (Temperature when pasting: degree C or more) Application : For various materials such as concrete, blocks, wood, and artificial turf.

Ulasan Produk

Tidak ada ulasan