Scotch BothUse Dispenser C3

Sebelum PPN:
Rp129.900
Spesifikasi
Small Volume1 inch (25mm) core
Large Volume3 inch (76mm) with core for core
Body Dimensions (W x D x H) (mm)85x210x100
Colorblack
Maximum Tape Width (mm)25
BodyPolystyrene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A heavy-weight dispenser with a sense of stability. Comes with a convenient dual-purpose core that can be set on both small and large tapes. Supports tapes with a core width of 25 mm or 76 mm up to a tape width of 25 mm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait