3M Lead Foil Tape (Lakban Aluminium)

Sebelum PPN:
Rp1.499.900 - Rp10.999.900
Spesifikasi
ColorSilver
Length (m)32.9
Thickness (mm)0.19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- With white polypropylene release film - A cutter is required for cutting
Feature
Lead foil with excellent conductivity is the base material. Excellent shielding properties. Works well with uneven surfaces. Excellent weather resistance. Application : Moisture-proof seal. X-ray shielding. Chemical processing masking. For general production factories and offices.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait