Zetso Mata Gergaji Carpenter 200 (Hand Saw Blade)

Sebelum PPN:
Rp95.900
Spesifikasi
Plate Thickness (mm)0.5
Cutting Width (mm)0.7
Blade Length (mm)200
Blade Pitch (mm)1.75
Total Length (mm)380
TypeReplacement Blade hook type
BladeCarbon tool steel 5 types (SK5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Vertical and horizontal - 1 replaceable blade - Exchange pattern - Expansion and contraction - Groove width (mm) - Pattern material
Feature
Demonstrates the best performance for processing and cutting of studs. The sharpening is inherited from Zetso III 265 and is excellent in sharpness. It is recommended for waistline because of its excellent portability. Application : For cutting and renovating wood.

Ulasan Produk

Tidak ada ulasan