3M Entrance Door Corrugated Tape

Sebelum PPN:
Rp72.900
Spesifikasi
Adhesive Strength (N/mm)5/6.5
Operating Temperature Range (°C)-5 ~ 40
Colorblack
Width (mm)8.5
Length (m)5
Thickness (mm)3.5
AdhesiveAcrylic
Base MaterialSpecial foam rubber (EPDM foam)
Main applicationFor gap
TRUSCO Number393-4667
TypeCorrugated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
It is a gap cover tape product that can be stuck on the interior, entrance, and bathroom doors to shut out the draft. Application : For preventing drafts. Close the gap with moderate thickness and elasticity. Absorbs the impact sound of heavy entrance doors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait