TOHNICHI Dial Type Torque Wrench with Needle

Sebelum PPN:
Rp3.599.900
Spesifikasi
Insertion Angle (mm)6.35
Torque accuracy± 3%
Load Directionright, left
Minimum Scale (N m)0.2
Overall Length (mm)203.5
Torque Range (N m)1.0 to 12.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compared to the plate type, the amount of deformation is small, reducing operator fatigue. Since the dial scale can be rotated, it is possible to adjust the pointer to the set torque and complete with "0". With the needle is convenient for reading the maximum value. Application : For inspection and tightening.

Ulasan Produk

Tidak ada ulasan