3M Conductive Cloth Adhesive Tape (Pita Kain Konduktif)

Sebelum PPN:
Rp679.900
Spesifikasi
Adhesive Strength (N/mm)2.0/10
Tensile Strength (N/mm)11/10
ColorSilver
Width (mm)182
Thickness (mm)0.14
Length (mm)257
AdhesiveAcrylic conductive
Base MaterialNickel plated polyester cloth
FeatureConductivity, flexibility, flexibility
StandardUL standard compliant (File E59505)
TRUSCO Number479-9364
Tape Length (m)0.257
Tape Thickness (mm)0.15
Tensile Strength (N/10mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
Feature
Excellent flexibility, bending resistance and shielding effect. Application : For electromagnetic shielding and grounding of moving parts. For pasting on uneven parts.

Ulasan Produk

Tidak ada ulasan