Max Be Pop Cutting Machine

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Cutting SpeedUp to 120mm / sec
InterfaceUSB, LAN
Supported OSWindows10 / 8.1 / 8/7
Power SupplyAC100V
Maximum drawing Range (mm)200x3000
Depth (mm)203
Height (mm)215
Resolution (mm/step)0.025
Width (mm)385

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
"Cut letters" with beautiful finishes can be created easily. You can use the built-in True Type font on your PC and cut the original logo mark. Comes with easy-to-use software. Supports LAN. Application : For safety indications in facilities and factories, line indications, and letters on automobiles and construction machinery.

Ulasan Produk

Tidak ada ulasan