LOBSTER(LOBTEX) Board Anchor (Angkur Dinding)

Sebelum PPN:
Rp659.900
Spesifikasi
Applicable Base Material Thickness (mm)3 to 9.5
Dimensions, size (mm)phi 6.8 x 34
Screw Dimensions (mm)phi 4 x 40
Screw DiameterM4
Compatible MaterialGypsum board, etc.
Pilot Hole Diameter (phi mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For mounting equipment on hollow walls such as plasterboard.
Warning
- Sample image (Please check the specifications of each part number for details).
Feature
Board anchors can be installed on new building materials that cannot use screws and nails, and on plaster boards without the back plate and the same edge. Installation can be done from one side with your screwdriver, and screws can be attached and removed any number of times.

Ulasan Produk

Tidak ada ulasan