NS Tool Aluminum End Mill (5 Times Longer Blade Type)

Sebelum PPN:
Rp1.899.900
Spesifikasi
MaterialUltra-fine cemented carbide
Number of Teeth4
Neck Angle Gamma (°)12
Blade Diameter Tolerance0/-0.02
Workable HardnessIt can be processed up to 65HRC
Blade Length l (mm)8
Blade Diameters D (mm)4
Shank Diameters d (mm)6
Surface TreatmentMugen Coating (TiAlN System)
Total length L (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
It can cut hard materials of 60HRC or higher at high speed without difficulty. Achieving precision finish processing with less taole.

Ulasan Produk

Tidak ada ulasan