Akamatsu Electric 3-Layer Drum Filter for Hvs-150 (Filter AC)
Sebelum PPN:
Rp3.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
| Wilayah Pengiriman | Estimasi Pengiriman |
|---|---|
| Jabodetabek & Karawang | 1 - 2 hari kerja |
| Jawa Barat | 1 - 5 hari kerja |
| Jawa Tengah | 2 - 6 hari kerja |
| Jawa Timur | 1 - 4 hari kerja |
| Bali | 2 - 7 hari kerja |
| Bangka Belitung | 3 - 12 hari kerja |
| Banten | 1 - 3 hari kerja |
| DI Yogyakarta | 2 - 6 hari kerja |
| Jambi | 3 - 8 hari kerja |
| Lampung | 2 - 5 hari kerja |
| Kalimantan | 3 - 14 hari kerja |
| Maluku | 3 - 10 hari kerja |
| Aceh | 3 - 10 hari kerja |
| Nusa Tenggara | 3 - 6 hari kerja |
| Papua | 3 - 10 hari kerja |
| Sulawesi | 3 - 7 hari kerja |
| Sumatera & Kep. Riau | 3 - 7 hari kerja |
| Sumatera Selatan | 2 - 6 hari kerja |
| Sumatera Utara | 2 - 10 hari kerja |
| Metode Pembayaran |
|---|
|
Transfer Bank : BCA Virtual Account Permata Virtual Account Mandiri Virtual Account BNI Virtual Account BRI Virtual Account |
| Kartu Kredit / Debit Online |
| GoPay |
| Cash on Delivery (COD)* |
| Pembayaran Tempo / Termin* |
| Down Payment* |
| Lihat Informasi Pembayaran Selengkapnya |
| *Klik pada metode pembayaran untuk informasi syarat & ketentuan |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini
Informasi Produk
Description
Collecting fine mist with self-cleaning action and strong wind power. Due to the powerful wind generated by the turbo liner, mist is efficiently adsorbed to the drum-type filter and squeezed out toward the outer periphery of the drum. Low vibration and low noise are achieved by placing the filter and runner separately. In addition, the maintenance work is also reduced because there is no need for balance adjustment during maintenance.
Produk Terpopuler
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(33) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(16)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(10)
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(141)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(3)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp229.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(215)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp20.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
99%
(40)
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) 333ml 1pc
Rp89.900
Ready Stock
Terjual > 5
Rating:
98%
(41)
Joyko Gel Pen Q (Pulpen) GP-265 Black 0.5mm 1box(12pcs)
Rp38.900
Rp3.242 / pc
Ready Stock
Terjual > 5
Rating:
99%
(28)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
3 - 7 hari kerja
Terjual > 5
Rating:
100%
(7)
IKA Copy Paper A4 70gsm IKF PC 70 A4G 1ream (Kertas HVS / Fotocopy)
Rp37.900
Ready Stock
Terjual > 5
Rating:
100%
(88)
OneMed Alkohol Swab (Tisu Alkohol) 1box(100pcs)
Rp20.900
Rp209 / pc
Ready Stock
Terjual > 5
Rating:
100%
(2)
3M Post-it 654 Sticky Notes (Kertas Memo) 654-5CY 1pack(5pads)
Rp54.900
Ready Stock
Terjual > 5
Rating:
100%
(36)
monotaro.id Lakban OPP 2inch (Solasi / Selotip) Transparent 48mmx64m 1roll
Rp6.900
Ready Stock
Terjual > 5
Rating:
100%
(75)
monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis) White 1pack(100pcs)
Rp22.900
Ready Stock
Terjual > 5
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(47)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
Rp6.900
Ready Stock
Terjual > 5
Rating:
98%
(13) Produk berhasil dimasukkan ke keranjang belanja
Produk Terpopuler
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(33) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(16)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(10)
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(141)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(3)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp229.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(215)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp20.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
99%
(40)
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) 333ml 1pc
Rp89.900
Ready Stock
Terjual > 5
Rating:
98%
(41)
Joyko Gel Pen Q (Pulpen) GP-265 Black 0.5mm 1box(12pcs)
Rp38.900
Rp3.242 / pc
Ready Stock
Terjual > 5
Rating:
99%
(28)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
3 - 7 hari kerja
Terjual > 5
Rating:
100%
(7)
IKA Copy Paper A4 70gsm IKF PC 70 A4G 1ream (Kertas HVS / Fotocopy)
Rp37.900
Ready Stock
Terjual > 5
Rating:
100%
(88)
OneMed Alkohol Swab (Tisu Alkohol) 1box(100pcs)
Rp20.900
Rp209 / pc
Ready Stock
Terjual > 5
Rating:
100%
(2)
3M Post-it 654 Sticky Notes (Kertas Memo) 654-5CY 1pack(5pads)
Rp54.900
Ready Stock
Terjual > 5
Rating:
100%
(36)
monotaro.id Lakban OPP 2inch (Solasi / Selotip) Transparent 48mmx64m 1roll
Rp6.900
Ready Stock
Terjual > 5
Rating:
100%
(75)
monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis) White 1pack(100pcs)
Rp22.900
Ready Stock
Terjual > 5
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(47)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
Rp6.900
Ready Stock
Terjual > 5
Rating:
98%
(13)


















































































































































/fmP103623562-2.jpg)


/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)


