Mitutoyo Standard Dial Gauge (Distance 0.01mm) (Alat Ukur Ketebalan)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Back Lid SpecificationsWith ear gold
Dimension D (mm)17.7
Typewaterproof
Series2
Dimensions e (mm)20
Dimension I (mm)7.6
Dimensions c (mm)57
Indication Error [1 Rotation] (micro m)± 10
Indication Error [2 Rotations] (micro m)± 13
Mitutoyo Product Number2046S-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Standard dial gauge with outer frame outer diameter of phi 57mm and scale of 0.01mm. Limit needle and outer frame clamp are included as standard. Since the outer frame and the oiled board are integrally molded and an O-ring is incorporated, measures to prevent water and oil from entering from the front are included. The stem spindle is hardened stainless steel. Has high strength to withstand hard use. Uses a carbide alloy probe. Stainless steel with little wear and deformation is used for the large gears. Hard coating is applied to the surface of the oyster board, and it has excellent scratch resistance and chemical resistance. Continuous scale. This type allows continuous reading over the entire measurement range. Useful for measurements with large displacements.

Ulasan Produk

Tidak ada ulasan