LOBSTER(LOBTEX) Step Drill (Mata Bor Pagoda)

Sebelum PPN:
Rp1.099.900 - Rp4.199.900
Spesifikasi
MaterialCobalt high Speed Steel
Compatible Power ToolRotation mode of the electric Drill, Drilling machine
Shaft Diameter (mm)10 (3 chamfeRing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Drilling, enlargement of pilot holes, correction and chamfering, one piece for various diameters! Compatible with various applications and materials such as thin steel plates, prepared holes for wood screws, curved surfaces such as pipes! Cobalt high-speed steel is used for high cutting performance and life! The blade is specially processed and has its own polishing, so there is little resistance during work, and it excels in sharpness and chip discharge. The drill has little skid, excellent biting on the work material, and no center punch is required. There are few back burrs and the deburring work after drilling is reduced.

Ulasan Produk

Tidak ada ulasan