KANETEC Small Electromagnetic Rifuma (Penjepit Elektromagnet Kecil)
Sebelum PPN:
Rp24.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
| Wilayah Pengiriman | Estimasi Pengiriman |
|---|---|
| Jabodetabek & Karawang | 1 - 2 hari kerja |
| Jawa Barat | 1 - 5 hari kerja |
| Jawa Tengah | 2 - 6 hari kerja |
| Jawa Timur | 1 - 4 hari kerja |
| Bali | 2 - 7 hari kerja |
| Bangka Belitung | 3 - 12 hari kerja |
| Banten | 1 - 3 hari kerja |
| DI Yogyakarta | 2 - 6 hari kerja |
| Jambi | 3 - 8 hari kerja |
| Lampung | 2 - 5 hari kerja |
| Kalimantan | 3 - 14 hari kerja |
| Maluku | 3 - 10 hari kerja |
| Aceh | 3 - 10 hari kerja |
| Nusa Tenggara | 3 - 6 hari kerja |
| Papua | 3 - 10 hari kerja |
| Sulawesi | 3 - 7 hari kerja |
| Sumatera & Kep. Riau | 3 - 7 hari kerja |
| Sumatera Selatan | 2 - 6 hari kerja |
| Sumatera Utara | 2 - 10 hari kerja |
| Metode Pembayaran |
|---|
|
Transfer Bank : BCA Virtual Account Permata Virtual Account Mandiri Virtual Account BNI Virtual Account BRI Virtual Account |
| Kartu Kredit / Debit Online |
| GoPay |
| Cash on Delivery (COD)* |
| Pembayaran Tempo / Termin* |
| Down Payment* |
| Lihat Informasi Pembayaran Selengkapnya |
| *Klik pada metode pembayaran untuk informasi syarat & ketentuan |
Spesifikasi
| Lifting Capacity (kg) | 1200 |
|---|---|
| Rated Voltage (V) | DC180 |
| Rated Current (A) | 0.8 |
| TRUSCO Number | 380-8432 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini
Informasi Produk
Description
This is an electromagnetic adsorption device that functions as a crane or hoist suspension for transporting steel materials at warehouses and work sites, or for moving workpieces up and down on machine tools.
Feature
The attachment/detachment operation can be controlled electrically remotely. It is a powerful electromagnet despite its small size. The range of applications is wide, from transporting small materials with a single unit to transporting large steel plates by simultaneously controlling the beam connection of multiple units. Applicable rectifiers are KR and RH-MW types.Produk Terpopuler
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(33) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(16)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(10)
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(141)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(3)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp229.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(215)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp20.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
99%
(40)
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) 333ml 1pc
Rp89.900
Ready Stock
Terjual > 5
Rating:
98%
(41)
Joyko Gel Pen Q (Pulpen) GP-265 Black 0.5mm 1box(12pcs)
Rp38.900
Rp3.242 / pc
Ready Stock
Terjual > 5
Rating:
99%
(28)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
3 - 7 hari kerja
Terjual > 5
Rating:
100%
(7)
IKA Copy Paper A4 70gsm IKF PC 70 A4G 1ream (Kertas HVS / Fotocopy)
Rp37.900
Ready Stock
Terjual > 5
Rating:
100%
(88)
OneMed Alkohol Swab (Tisu Alkohol) 1box(100pcs)
Rp20.900
Rp209 / pc
Ready Stock
Terjual > 5
Rating:
100%
(2)
3M Post-it 654 Sticky Notes (Kertas Memo) 654-5CY 1pack(5pads)
Rp54.900
Ready Stock
Terjual > 5
Rating:
100%
(36)
monotaro.id Lakban OPP 2inch (Solasi / Selotip) Transparent 48mmx64m 1roll
Rp6.900
Ready Stock
Terjual > 5
Rating:
100%
(75)
monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis) White 1pack(100pcs)
Rp22.900
Ready Stock
Terjual > 5
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(47)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
Rp6.900
Ready Stock
Terjual > 5
Rating:
98%
(13) Produk berhasil dimasukkan ke keranjang belanja
Produk Terpopuler
Mama Lemon Sabun Cuci Piring Cair Pouch Extra Pouch 680ml 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
98%
(33) 20%
monotaro.id Kantong Sampah HDPE 70micron 90x120cm 1pack(1kg) Hitam
Rp28.900
Rp22.900
Rp2.890 / 100gram
Ready Stock
Terjual > 5
Rating:
100%
(16)
Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy) White 1ream
Rp36.900
Ready Stock
Terjual > 5
Rating:
100%
(10)
ABC Alkaline Battery AA LR6 Millenium Power 4B+2B 1pack(4+2pcs) (Baterai AA)
Rp27.900
Rp4.650 / pc
Ready Stock
Terjual > 5
Rating:
99%
(141)
monotaro.id Kain Lap Mikrofiber 35x35cm 300gsm Biru Tua 1pc
Rp10.900
Ready Stock
Terjual > 5
Rating:
100%
(11)
Sinarline Copy Paper A4 75gsm White 1ream (Kertas HVS / Fotocopy)
Rp38.900
Ready Stock
Terjual > 5
Rating:
100%
(3)
PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy) 1box(5reams)
Rp229.900
Rp45.980 / ream
Ready Stock
Terjual > 5
Rating:
100%
(215)
Paperline Amplop PPL EV 90 PPS Buklet 110x230mm 1box(100pcs) Envelope Putih
Rp20.900
Rp209 /pc
Ready Stock
Terjual > 5
Rating:
99%
(40)
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) 333ml 1pc
Rp89.900
Ready Stock
Terjual > 5
Rating:
98%
(41)
Joyko Gel Pen Q (Pulpen) GP-265 Black 0.5mm 1box(12pcs)
Rp38.900
Rp3.242 / pc
Ready Stock
Terjual > 5
Rating:
99%
(28)
REXCO Multi-Purpose Lubricant (Pelumas Serbaguna) RX-SP0009 500ml/415g 1pc
Rp62.900
Ready Stock
Terjual > 5
Rating:
97%
(6)
ANSELL Gloves Solvex Nitrile Anti Kimia 37-176 Size 9 1pair (Sarung Tangan Nitrile)
Rp36.900
3 - 7 hari kerja
Terjual > 5
Rating:
100%
(7)
IKA Copy Paper A4 70gsm IKF PC 70 A4G 1ream (Kertas HVS / Fotocopy)
Rp37.900
Ready Stock
Terjual > 5
Rating:
100%
(88)
OneMed Alkohol Swab (Tisu Alkohol) 1box(100pcs)
Rp20.900
Rp209 / pc
Ready Stock
Terjual > 5
Rating:
100%
(2)
3M Post-it 654 Sticky Notes (Kertas Memo) 654-5CY 1pack(5pads)
Rp54.900
Ready Stock
Terjual > 5
Rating:
100%
(36)
monotaro.id Lakban OPP 2inch (Solasi / Selotip) Transparent 48mmx64m 1roll
Rp6.900
Ready Stock
Terjual > 5
Rating:
100%
(75)
monotaro.id Cable Ties 4.8x250mm (Pengikat / Kabel Tis) White 1pack(100pcs)
Rp22.900
Ready Stock
Terjual > 5
Max Stapler Needle No.10-1M 5/16x3/16Inch 1pack(20pcs) (Isi Staples)
Rp84.900
Rp4.245 / pc
Ready Stock
Terjual > 5
Rating:
100%
(47)
monotaro.id Plas Chamois (Lap Kanebo) with tube Yellow 32x21cm 1pc
Rp6.900
Ready Stock
Terjual > 5
Rating:
98%
(13)


















































































































































/mxP103618825-1.jpg)


/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)


