KANETEC Penahan Penggaris (Klem Penggaris)

Sebelum PPN:
Rp2.199.900
Spesifikasi
Mounting Screw Hole Size (mm)M8 x 1.25 Depth 7
Dimensions (width W x length L x height H) (mm)50 x 120 x 52
Adsorption Power (N [kgf])1500 [150]
Mass (kg)2.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
At work sites such as shipyards, large rulers can be pressed against floors and walls and used for simple transportation.
Feature
Easy to attach and detach with a switching lever. The adsorption surface has a V-shaped structure for KM-B1 and an inverted concave structure for KM-B2, which can be selected according to the application.

Ulasan Produk

Tidak ada ulasan