CKD Precision Regulator Rp1000 (Regulator Tekanan Presisi)

Sebelum PPN:
Rp2.499.900
Spesifikasi
SensitivityWithin 0.1% of full span
Ambient and Flowing Fluid Temperature (°C)-5 to 60 (no freezing)
Assured Pressure Resistance (MPa)1.5
Connector DiameterRc1/4
Included AccessoriesPressure gauge (G49D-6- □)
Maximum Operating Pressure (MPa)1
Minimum Working Pressure (MPa)Set pressure +0.1
Overall Length (mm)Approx. 99 (at set pressure 0MPa)
Pressure Gauge Connection SizeRc1/8
Repeatability (%)Within ± 0.5% of full span
Suitable fluidCompressed clean air
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High performance, energy saving, compact

Ulasan Produk

Tidak ada ulasan