Nippon Pneumatic Industrial (NPK) Air Impact Wrench One Hammer (Kunci Sok Angin)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Mass (kg)9.2
Shank Dimensions25.4
Mounting Screw Diameter(Hose Diameter) 3/8Rc
Capacity Bolt Diameter (mm)(Standard) 36, (high Power) 22
Overall Length (mm)281
Adjustment Method4 Stage
Air Consumption (m³/minute)0.3
From axis to Side (mm)50
Hose Inner Diameter (phi mm)12.7
No Load Speed (rpm)4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
One hammer impact wrench is ideal for use in car maintenance, dismantling work, and construction machine maintenance with many loosening operations due to its high output for its mass and size with one stroke per stroke. A one-hammer impact wrench with a long life and high output, especially for tire removal.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait