Kakui Oil Catcher

Sebelum PPN:
Rp4.299.900
Spesifikasi
Mass (kg)5
Adsorption Amount (L/Sheet)1.7
Length (mm)500
Thickness (mm)4
MaterialPlant fibers mainly
Colorbeige
ShapeMat-like
TypeOil-only
Width (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For water-soluble liquid and organic solvent adsorption
Feature
Excellent adsorptive power. Adsorbing power of mineral oil, animal and vegetable oils is more than about 30 times its own weight. Especially effective for oils with high concentration and high viscosity. Adsorbs oil mixed in water. Since the oil is selectively sucked from the oil/water mixture system without sucking moisture, it can be used for oil/water separation tanks, side grooves, etc. Since it has excellent adsorption power, it can produce a large effect with a small amount and realize low cost. Because the amount of adsorption is about 3 to 4 times that of polypropylene, the amount of waste generated is less than about half, and the raw material is mainly natural fiber, so the heat of incineration after disposal is half, which causes global warming. The CO2 emissions of young children are less than half that of polypropylene. There is little oil leakage. Because it is a hollow fiber, oil is taken into the fiber and when collected, there is little dripping of the adsorbed oil and secondary contamination is prevented.

Ulasan Produk

Tidak ada ulasan